Order Entry
United States
ContactUsLinkComponent
Lactic acid 90%
Corrosive
Lactic acid 90%
Certificates
undefined
Corrosive
Lactic acid 90%

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    Clear colorless to yellow Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4252 to 1.4272 (20°C, 589 nm)
  • Residue after ignition:
    ≤0.1 %
  • Specific optical rotation:
    -0.05° to +0.05° (25°C, 589 nm) (neat)
  • Acids:
    (Citric,oxalic,phosphoric or tartaric) Passes test
  • Titration with NaOH:
    88.0 to 92.0 %
  • Iron (Fe):
    ≤10 ppm
  • Heavy metals (as Pb):
    ≤10 ppm
  • Sugars:
    Passes test

Specification Test Results

Frequently Bought Together