Eco-Mix Vortex Mixer
Catalog # 470334-200
Supplier: United Scientific Supplies
Specifications
- Description:Eco-Mix vortex mixer
- Cat. No.:470334-200
Specifications
About this item
Compact and powerful vortex mixer.
- Compact design
- Constant speed mixing at 3000 rpm
- Accommodates centrifuge tubes up to 50 ml
The Eco-Mix vortex mixer has a simple touch-and-go function that makes it easy to use. The compact design saves bench space, yet the mixer is powerful enough to deliver robust vortex mixing at 3000 rpm. Compatible with centrifuge tubes up to 50mL capacity, and can also be used with test tubes.
Technical specifications:
• Motor type: Brushless
• Speed: 3000 rpm
• Shaking orbit: 4.5 mm (circular)
• Maximum centrifuge size: 50 ml
• Heavy-duty zinc alloy base
• Input power: 12 W
• Operates on 115 V / 60 Hz