CrystalClear™ Crystallizing Dishes, with Spout
Supplier: United Scientific Supplies
Certificates
About this item
Sturdy crystallizing dishes used for heating/cooling baths, crystallization and evaporation.
- Easy pour spout
- Autoclavable at 121 °C
- Strain Point: –515 °C
- Annealing Point: 565 °C
- Softening Point: 820 °C
Designed for repeated laboratory use, CrystalClear™ crystallizing dishes are made from industrial grade borosilicate 3.3 glass. Dishes are autoclavable, with excellent chemical resistance, a low temperature gradient, and can withstand high temperatures and thermal shocks. Easy to pour spout and reinforced rims are fire-polished to reduce chipping. Include printed marking spots.
Frequently Bought Together