Order Entry
United States
ContactUsLinkComponent
 
Moticam® S Series sCMOS Cameras, Motic
 :  Motic
 
undefined
Moticam® S Series sCMOS Cameras, Motic
 :  Motic

 

  • Catalog No:
  • 76615-028
  • 76615-026
  • 76615-024
  • 76615-022
  • 76615-020
  • 76615-018
  • 76615-030
  • Model:
  • S3
  • S20
  • S12
  • S1
  • PROS5 Plus
  • PROS5 Lite
  • S6
  • Sensor:
  • sCMOS
  • sCMOS
  • sCMOS
  • sCMOS
  • sCMOS
  • sCMOS
  • sCMOS
  • Sensor size:
  • 1/2.8"
  • 1"
  • 1/1.7"
  • 1/3"
  • 2/3"
  • 2/3"
  • 1/1.8"
  • Pixel size:
  • 2.5×2.5 μm
  • 2.4×2.4 μm
  • 1.85×1.85 μm
  • 3.75×3.75 μm
  • 3.45×3.45 μm
  • 3.45×3.45 μm
  • 2.4×2.4 μm
  • Scan:
  • Progressive scan
  • Progressive scan
  • Progressive scan
  • Progressive scan
  • Progressive scan
  • Progressive scan
  • Progressive scan
  • Frame Rate:
  • Max. fps: 2048×1536 @ 60 fps; 1920×1080 @ 60 fps
  • Max. fps: 5472×3648 @ 18 fps; 2736×1824 @ 50 fps
  • Max. fps: 4000×3000 @ 25 fps; 2048×1080 @ 50 fps
  • Max. fps: 1280×960 @ 120 fps; 640×480 @ 240 fps
  • Max. fps: 2448×2048 @ 68.3 fps; 1224×1024 @ 175.8 fps
  • Max. fps: 2448×2048 @ 37.5 fps; 1224×1024 @ 88.4 fps
  • Max. fps: 3072×2048 @ 30 fps; 1536×1024 @ 50 fps
  • Sensitivity:
  • 600 mV(G) @ 1/30 s
  • 461 mV(G) @ 1/30 s
  • 280 mV(G) @ 1/30 s
  • 2350 mV(G) @ 1/30 s
  • 1146 mV(G) @ 1/30 s
  • 1146 mV(G) @ 1/30 s
  • 425 mV(G) @ 1/30 s
  • Exposure Time:
  • 21 µs - 2 s
  • 15 µs - 2 s
  • 22 µs - 2 s
  • 15 µs - 2 s
  • 7 µs - 2 s
  • 14 µs - 2 s
  • 16 µs - 2 s
  • Image Area:
  • 6.44 mm (Diagonal)
  • 15.86 mm (Diagonal)
  • 9.33 mm (Diagonal)
  • 6.09 mm (Diagonal)
  • 11.1 mm (Diagonal)
  • 11.1 mm (Diagonal)
  • 8.92 mm (Diagonal)
  • Lens Mount:
  • C-Mount
  • C-Mount
  • C-Mount
  • C-Mount
  • C-Mount
  • C-Mount
  • C-Mount
  • Software:
  • Motic Images Plus 3.0 for Windows, OSX and Linux
  • Motic Images Plus 3.0 for Windows, OSX and Linux
  • Motic Images Plus 3.0 for Windows, OSX and Linux
  • Motic Images Plus 3.0 for Windows, OSX and Linux
  • Motic Images Plus 3.0 for Windows, OSX and Linux
  • Motic Images Plus 3.0 for Windows, OSX and Linux
  • Motic Images Plus 3.0 for Windows, OSX and Linux
  • Support Device:
  • TWAIN, SDK and DirectShow Driver
  • TWAIN, SDK and DirectShow Driver
  • TWAIN, SDK and DirectShow Driver
  • TWAIN, SDK and DirectShow Driver
  • TWAIN, SDK and DirectShow Driver
  • TWAIN, SDK and DirectShow Driver
  • TWAIN, SDK and DirectShow Driver
  • Supported OS:
  • Windows 7, 8, 10; macOS; Linux or higher
  • Windows 7, 8, 10; macOS; Linux or higher
  • Windows 7, 8, 10; macOS; Linux or higher
  • Windows 7, 8, 10; macOS; Linux or higher
  • Windows 7, 8, 10; macOS; Linux or higher
  • Windows 7, 8, 10; macOS; Linux or higher
  • Windows 7, 8, 10; macOS; Linux or higher
  • Power supply:
  • 5 V (from USB Port)
  • 5 V (from USB Port)
  • 5 V (from USB Port)
  • 5 V (from USB Port)
  • 5 V (from USB Port)
  • 5 V (from USB Port)
  • 5 V (from USB Port)

 

Frequently Bought Together