Corning® BioCoat® Fibrillar Collagen Cell Culture Inserts, Corning
Catalog # 62405-050
Supplier: Corning
Specifications
- Description:Inserts, 0.1 μm pore size, packed in two 24-well plates
- Environmentally Preferable:Low Manufacturing Impact
- Environmental Certification:ISO 14001 - Bedford (reg. no. 14.4942)
- Cat. No.:62405-050
- Supplier no.:354474
Specifications
About this item
Corning BioCoat cell culture inserts are pre-coated with extracellular matrix proteins for applications requiring a protein-coated cell surface, such as cell adhesion, growth, invasion, migration and/or differentiation.
- Storage: 2 to 8 °C
- Shelf life: >= 3 months from date of shipment