VWR® Traceable® Four-Channel Timer
VWR® Traceable® four-channel timer, 100 h, 0.01%, 1 s, 3×1.1×3.8"
76595-170
Calibrated timer and digital clock is always near-at-hand with its clip-on, magnet, and benchtop configurations with adjustable viewing angle.
- Ergonomic design provides optimal viewing angle, easy use, and increased stability on bench
- Antimicrobial protection is built in for a cleaner, more hygienic product
- Large, tactile buttons are easy to use when wearing gloves
- This timer steps in time with 4 channels to time multiple events at once and default digital clock function
- Maintain compliance; includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
- Repetitive or recurring tasks are quick and easy with on-board memory function that returns display to previously programmed countdown time
- Never miss your cue with extra-loud alarms that sound for 1 full minute
- LCD display
This timer allows you to count up to or down from 99 hours, 59 minutes, 59 seconds with 1-second resolution. This timer features a 3/4" high display with four channels that can be used simultaneously. Each channel has a distinctive alarm that sounds for 1 minute. Pressing any button will turn off the alarm. Timer memory recalls previous time set. Features time of day in 12- or 24-hour formats.
: NIST Traceable.
: Includes timer, AAA battery, quick start guide, and Traceable® certificate.
- Resolution:1 s
- Description:VWR® Traceable® four-channel timer
- W×H×D:3×1.1×3.8"
- Accuracy:0.01%
- Timer:100 h



