Specifications
- Color:Black
- Description:Tool holster
- Height:38 mm (1.50")
- Length:198 mm (7.80")
- Material:Holdster Back: polypropylene webbing; Holdster Front: 80% polyester, 20% spandex (elastic band)
- Cat. No.:76579-620
- Weight:0.15 lbs.
- Width:75 mm (2.95")
Specifications
About this item
The tool holster is perfect for industrial jobs that require multiple tools at hand, increasing workplace safety, productivity and uninterrupted workflow. With the flexible and versatile 10516 holster, tools of many sizes are always within reach. Durable tool holster will stand up to years of industrial use.
- Made with durable polyester fabric
- Exterior pockets made from polyester-spandex elastic
- Belt clip can be removed for versatile storage
- Approximately 20 cm tall and 7 cm wide
- Features 2 interior and 3 exterior pockets
- Quality construction ensures a lasting product
- Designed for heavy-duty industrial use
The Slice® tool holster keeps all your tools in one convenient place. It has a removable belt clip and five pockets of varying sizes. The two main pockets are made of a sturdy polyester weave, while the front and side pockets are a stretchy polyester-spandex material.
The tool holster is perfect for industrial jobs that require multiple tools at hand, increasing workplace safety, productivity and uninterrupted workflow. With the flexible and versatile 10516 holster, tools of many different sizes are always within reach. And because it is so durable, Slice’s Tool Holster will stand up to years of industrial use.