Order Entry
United States
ContactUsLinkComponent
 
Super-Safe™ Carton Opener, Slice®
  76579-608
undefined
Super-Safe™ Carton Opener, Slice®
  76579-608
 :  10477

 

  • Width:
    90 mm (3.54")
  • Description:
    Super-safe™ carton opener
  • Height:
    25 mm (0.98")
  • Length:
    90 mm (3.54")
  • Material:
    GFN/PC/POM/stainless steel/carbon steel/zirconium oxide
  • Cat. No.:
    76579-608
  • Weight:
    0.18 lbs.
  • Blade material:
    Zirconium oxide
  • Blade type:
    Slice 10526 (Optional: Slice 10528)

 

 

Super-Safe™ carton opener is a unique knife with a design that is ideal for those with dexterity issues or anyone wearing work gloves. Its large, circular handle fits comfortably in the palm for straight, flush cuts. It features a finger-friendly® blade that is safe to the touch, but cuts effectively.

  • Automatic spring-loaded retraction for added safety
  • Ambidextrous design
  • Non-sparking, non-conductive, non-magnetic blade
  • Chemically inert blade never rusts
  • Oil and lubricant free blade
  • Blade edge lasts up to 11× longer than metal
  • No-tool blade change

The Slice® Super-Safe™ carton opener is a unique knife with a design that is ideal for those with dexterity issues or anyone wearing work gloves. Its large, circular handle fits comfortably in the palm for straight, flush cuts. Press the orange button with an index finger to unlock the blade guard. Then, press the tool down, flush, onto the cutting surface and pull to make the cut. Once the 10477 is no longer held against the cutting surface, its blade guard redeploys, keeping the user safe in the event of a slip. As with all Slice tools, the Super-Safe™ carton opener features a finger-friendly® blade that is safe to the touch, cuts effectively, and lasts up to 11 times longer than comparable steel blades. The installed rounded-tip blade (10526) can also be replaced with an optional pointed-tip blade (10528) for materials that require puncturing to initiate the cut.