Edge Utility Cutter, Slice®
Product Details & Documents
Edge utility cutter is well crafted and sturdy. Excellent for any cut that requires a clamping motion, like snipping wires, the tool will impress you with its smooth and steady movement. The comfortable soft-touch handle includes a Blade Garage™ for extra capacity and a lock for safe tool storage.
- Ambidextrous design
- Chemically inert blade never rusts
- Oil and lubricant free blade
- 100% zirconium oxide blade
- Blade edge lasts up to 11× longer than metal
- Fewer blade changes - fewer injuries
- No-tool blade change
This edge utility cutter is incredibly well crafted and sturdy. It is compatible with two different styles of Slice safety blade: the Utility Knife blades (10526 and 10528) and the Utility Blades (10523, 10524, 10525). Excellent for any cut that requires a clamping motion, like snipping wires, the edge utility cutter by Slice will impress you with its smooth and steady movement. The comfortable soft-touch handle includes a Blade Garage™ for extra capacity and a lock for safe tool storage.
Documents
TDS Edge Utility Cutter, Slice®
Datasheet
Specifications
- Width:64 mm (2.5")
- Description:Edge utility cutter
- Height:27 mm (1.08")
- Length:245 mm (9.65")
- Material:TPR/GFN/POM/carbon steel/stainless steel/zirconium oxide
- Weight:0.91 lbs.
- Blade material:Zirconium oxide
- Blade type:Slice 10524 (Optional: Slice 10523, 10525, 10526, 10528)
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



