Order Entry
United States
ContactUsLinkComponent
Wide-Grip Scraper, Slice®
Wide-Grip Scraper, Slice®
Catalog # 76579-618
Supplier:  SLICE, INC.
undefined
Wide-Grip Scraper, Slice®
Catalog # 76579-618
Supplier:  SLICE, INC.
Supplier Number:  10501

Specifications

  • Description:
    Wide-grip scraper
  • Material:
    TPR, GFN, PC, stainless steel, zirconium oxide
  • Cat. No.:
    76579-618
  • L×W×H:
    245.11×63.5×27.4 mm (9.65×2.5×1.08")
  • Weight:
    0.37 lbs.
  • Blade type:
    Slice 10538 (Optional: Slice 10539, 10540)

Specifications

About this item

The wide-grip scraper works like an extension of your hand, offering a 12 cm (4.5”) surface of zirconium oxide blade to remove rust, paint, adhesive, or whatever else. With a comfortable soft-touch overlay and a finger-friendly® blade, the 10501’s handle is designed for continuous use and features blade-guard storage.

  • Ambidextrous design
  • Reduces injuries; lowers costs
  • Non-conductive, non-magnetic blade
  • Chemically inert blade never rusts
  • Oil and lubricant free blade
  • 100% zirconium oxide blade
  • No-tool blade change

Supercharge your scraping with the Slice® scraper that gives you the widest grip and the most power. The Wide-Grip Scraper works like an extension of your hand, offering a 12 cm (4.5”) surface of zirconium oxide blade to remove rust, paint, adhesive, or whatever else is in your way. With a comfortable soft-touch overlay, the 10501’s handle is designed for continuous use and features blade-guard storage, so you do not have to worry about losing its slide-on blade guard. As with all Slice blades, the 10501 has a finger-friendly® edge that scrapes effectively but is safe to the touch, reducing the risk of injury.