Eisco 6-Piece Plastic Graduated Beaker Set
Catalog # 470345-554
Supplier: Wards
Specifications
- Capacity:50 / 100 / 250 / 500 / 1000 / 2000 ml
- Description:Graduated beaker set, 6-piece
- Cat. No.:470345-554
Specifications
About this item
Perfect classroom starter set.
- Set of 6 includes capacities of 50, 100, 250, 500, 1000 and 2000 ml
- Made of premium quality polypropylene plastic
- Superior chemical durability and heat tolerance
- Excellent optical clarity
- Raised graduations and specifications
- Tapered spout for easy pouring
They are microwavable, autoclavable, and dishwasher safe for easy cleaning and sterilization. It can withstand temperatures between −20 to +135 °C. Beakers have raised graduation lines and feature a non-drip spout.