To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Cap material:HDPE
- Capacity:20 ml
- Color:Natural
- Description:Vial with writing area
- Material:ok
- Cat. No.:76538-802
- Cap color:Green
- Bottom style:Flat bottom
Specifications
About this item
Caplugs Evergreen 20 ml Vials are constructed of high-clarity polypropylene copolymer with high density polyethylene screw caps.
- Externally molded-in graduations in 3 ml intervals
- Molded-in frosted writing area for easy labeling
- Specially designed tray helps eliminate accidental knockovers and expedites processing
- Vial has an octagonal-shaped base which locks into the alpha-numerically labeled tray to allow for easy one-handed capping and uncapping
These vials have a wide mouth opening for ease of use and the clarity of polypropylene material provides for clear visibility of the contents.