Specifications
- Capacity:500 lbs.
- Description:Gynnie stretcher
- Height:22 - 35"
- Length:81.5"
- Cat. No.:470346-614
- Width:31.5"
Specifications
About this item
Convert from transport stretcher to exam.
- Refurbished
- 1 year parts warranty
- Includes new mattress
- For educational and training use only
Built on Stryker’s trademark features, Gynnie’s dual-purpose stretcher offers superior versatility through durable OB/GYN features integrated into a general use design. The Stryker Gynnie incorporates smart engineering to create a solution that is exceptionally easy to use. Innovative features and intuitive operation combine to not only promote usefulness, but also add efficiency in a wide range of applications such for pelvic exams and general use.
Gynnie’s smart multi-purpose design offers hideaway adjustable footrests and single-hand positioning for OB/GYN functions. Also, this stretcher includes a folding foot section to access the footrests and allowing the stretcher to be used in a chair position. This popular stretcher with its superior multi-functional compact design besides being used for OB/GYN purposes is ideal to outfit an entire Emergency Department. Other common uses are general-purpose, transport, procedural and examination.