Stryker 5050 Stretcher/Chair
Catalog # 470346-700
Supplier: GUMBO MEDICAL
Specifications
- Capacity:400 lbs.
- Description:Stretcher/chair
- Height:22 - 33"
- Length:76"
- Cat. No.:470346-700
- Width:30"
Specifications
About this item
Multiple position options.
- Refurbished1 year parts warranty
- Includes new mattress
- For educational and training use only
Stryker’s versatile Stretcher Chair offers multiple position options for superior versatility. The chair’s easy positioning from horizontal to chair position helps achieve superior clinical performance and patient comfort. Ideal for surgery centers and small spaces, this compact Stretcher Chair maximizes patient throughput and is safe do to its dual hydraulic jacks and central-locking, steel brake rings to optimize stability. Also, the foot section can be move dependently or independently of the backrest.
Delivery: This item has to ship by freight, Additional shipping charges may apply.
Caution: This product is refurbished and is intended for educational and training use only.