Midmark 604 Exam Table
Product Details & Documents
Economical and full of features.
- Refurbished
- 1 year parts warranty
- For educational and training use only
The Midmark 604 Manual Examination Table includes stirrups, a hospital grade electrical receptacle, and paper roll holder.
The Ritter 604 Manual Examination Table is an economical, feature-packed table for examinations. With a patient weight capacity of 500 pounds, this exam table is perfect for most general practice use. It is easy to operate, has plenty of storage for supplies, and is available in a number of upholstery colors (sold separately).
Delivery information: This item has to ship by freight, Additional shipping charges may apply.
Caution: This product is refurbished and is intended for educational and training use only.
Documents
Manual Examination Table
Manual
Specifications
- Capacity:500 lbs.
- Description:Exam table
- Height:30"
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



