HOBO® Plug Load Data Logger, Onset
HOBO® plug load data logger, 0.5% up to 14 A continuous
470323-538
: UX120-018
A high-accuracy, easy-to-deploy data logger that measures and records the power and energy consumption of 120 V plug loads from office equipment, vending machines, and other devices.
- 0.5% measurement accuracy enables more reliable plug load energy data
- 'Meter Mode' provides instant viewing of real-time plug load variables
- Provides time-stamped and totalized load data for detailed energy analysis
- Large memory enables faster logging intervals for more comprehensive plug load profiles
This UL-certified logger provides 0.5% measurement accuracy with a measurement resolution of 1 watt, making it an ideal choice for building audits where detailed energy use data is required. The rugged housing is designed to withstand the rigors of real-world handling, providing reliable performance despite bumps, drops, and use under desks.
: Requires HOBOware software and a USB cable.(Note: A USB cable is included w/HOBOware Pro CD or USB software purchase).
- Description:HOBO® plug load data logger
- Accuracy:0.5% up to 14 A continuous
- Cat. No.:470323-538
- Recording intervals:1 s - 18 h, 12 min, 15 s



