VWR® General Purpose Laboratory Refrigerator/Freezer Combo Unit with Manual Defrost (30 cu. ft.)
76580-206
- Temperature range:0...10 °C
- Capacity:850 L (30 cu.ft.)
- Description:General purpose laboratory refrigerator/freezer combo solid door, manual defrost, 30 CF
- Cat. No.:76580-206
- Electrical:115 V, 60 Hz, 6 A, ⅓ HP
- Defrost:Cycle (Refrigerator) / Manual (Freezer)
- Door Type:1 exterior solid swing door/ 1 Interior solid swing door
- Shelves/drawers:3 adjustable shelves (refrigerator)
- Weight:174 kg (383 lbs.)
- Exterior W×D×H:908×902×1842 mm (35¾×35½×72½")
- Interior W×D×H:737×565×305 mm (29×22¼×12") Freezer / 813×572×1276 mm (32×22½×50¼") Refrigerator
These VWR® general purpose laboratory combo units provide everyday features for multi-functional use.
- Mechanical thermostat
- Keyed door lock
- High density foam insulation
- Three adjustable shelves (refrigerator)
- Probe access ports for both refrigerator and freezer
These laboratory refrigerators offer professional cold storage for scientific and industrial settings. Units come equipped with mechanical thermostats, keyed door locks, interior shelving and probe acess. These general purpose refrigerators provide multi-functional features in a cost-effective design.
Material: White powder coat
: All units come with a two year parts and labor warranty, plus an additional three year compressor parts warranty.