VWR® Plus Flammable Storage Laboratory Refrigerator (30 cu. ft.)
Catalog # 76580-142
Supplier: VWR International
Specifications
- Temperature range:1...10 °C
- Capacity:850 L (30 cu.ft.)
- Description:Plus series laboratory refrigerator upright flammable storage, 30 CF
- Cat. No.:76580-142
- Electrical:115 V, 60 Hz, 6 A, ⅓ HP
- Defrost:Cycle
- Door Type:1 solid door, right hinged
- Shelves/drawers:5 adjustable shelves
- Weight:189 kg (416 lbs.)
- Exterior W×D×H:908×889×1949 mm (35¾×35×76¾")
- Interior W×D×H:813×572×1651 mm (32×22½×65")
Specifications
About this item
These VWR® laboratory refrigerators are designed for the safe storage of flammable substances.
- Microprocessor temperature controller
- Digital temperature display and alarm module
- Audible and visual alarm systems
- Alarm validation and alarm mute with ring back
- Keyed door lock
These flammable storage refrigerators are designed to store and protect volatile substances in laboratory settings. These units meet the requirements of NFPA 45 and NFPA 30 for cold storage of flammable and combustible materials in unclassified laboratory locations. They utilize non-sparking and/or ATEX rated components to ensure an intrinsically safe interior for flammable materials in sealed containers.
The plus line includes premium additions such as extensive alarm systems and digital touch pad displays.
Material: White powder coat.
Certifications: Units meet the requirements of NFPA 45 and NFPA 30 for cold storage of flammable and combustible materials in unclassified laboratory locations. UL/C-UL listed.
Ordering information: Units come with a two year parts and labor warranty.