VWR® Plus Flammable Storage Laboratory Freezer (30 cu. ft.)
Catalog # 76580-134
Supplier: VWR International
Specifications
- Temperature range:‒15...‒25 °C
- Capacity:850 L (30 cu.ft.)
- Description:Plus series laboratory freezer upright flammable storage, 30 CF
- Cat. No.:76580-134
- Electrical:115 V, 60 Hz, 6 A, ⅓ HP
- Defrost:Manual
- Door Type:1 solid door, right hinged
- Shelves/drawers:4 fixed shelves
- Weight:187 kg (413 lbs.)
- Exterior W×D×H:908×889×1949 mm (35¾×35×76¾")
- Interior W×D×H:813×572×1651 mm (32×22½×65")
Specifications
About this item
These VWR® laboratory freezers are designed for the safe storage of flammable substances.
- Microprocessor temperature controller
- Digital temperature display and alarm module
- Audible, visual, senor error, and power failure alarms
- Alarm validation and alarm mute with ring back
- Keyed door lock
These flammable storage freezers are designed to store and protect volatile substances in laboratory settings. These freezers meet the requirements of NFPA 45 and NFPA 30 for cold storage of flammable and combustible materials in unclassified laboratory locations. They utilize non-sparking and/or ATEX rated components to ensure an intrinsically safe interior for flammable materials in sealed containers.
The Plus line includes premium additions such as extensive alarm systems and digital touch pad displays.
Material: White powder coat
Certifications: Units meet the requirements of NFPA 45 and NFPA 30 for cold storage of flammable and combustible materials in unclassified laboratory locations. UL/C-UL listed.
Ordering information: Units come with a two year parts and labor warranty.