HOBO® U23 Pro v2 External Temperature Data Logger
Catalog # 470323-516
Supplier: ONSET COMPUTER CORPORATION SE
Specifications
- Resolution:0.02 °C at 25 °C (0.04 °F at 77 °F)
- Data Memory:64 K bytes memory (~21000 temperature and RH measurements)
- Description:HOBO® U23 Pro v2 external temperature data logger
- Weight:102 g (2.7 oz.)
- Cat. No.:470323-516
- Accuracy:±0.21 °C from 0...50 °C (±0.38 °F from 32°...122 °F)
- Range:−40...+100 °C (−40...+212 °F), external sensors; with tip and cable immersion in fresh water up to 50 °C (122 °F) for one year (operational range)
Specifications
About this item
A weatherproof data logger with an external soil/water temperature sensor on a 6' cable, for applications where just one temperature probe is required. Also includes an internal temperature sensor.
- Weatherproof housing for use in outdoor or condensing environments
- High accuracy
- Small-diameter external sensor versions for measurements in tight spaces
- Optic USB interface for fast and reliable download
Compatible with HOBOware® and HOBOware® Pro software for logger setup, graphing, and analysis.
Ordering information: Requires HOBOware® software and a USB cable. (NOTE: A USB cable is included with HOBOware® Pro CD or USB software purchase). HOBOware® Pro is required when using the U-DTW-1 waterproof shuttle.