HOBO® U23 Pro v2 External Temperature/Relative Humidity Data Logger
470323-512
- Resolution:0.04 °C (0.072 °F)
- Data Memory:64 K bytes memory (~21000 temperature and RH measurements) 30000 measurements
- Description:HOBO® U23 Pro v2 external temperature/relative humidity data logger
- Weight:118 g (3.1 oz.)
- Cat. No.:470323-512
- Accuracy:±0.25 °C from −40...0 °C (±0.45 from −40...32 °F), ±0.2 °C from 0...70 °C (±0.36 from 32...158 °F)
- Range:−40...+70 °C (−40...+158 °F), external temperature sensor (operational range)
A weatherproof data logger with an external temperature and relative humidity sensor on a 6' cable for fast sensor response and deployment in tight spaces.
- Weatherproof housing for use in outdoor or condensing environments
- High accuracy
- Small-diameter external sensor versions for measurements in tight spaces
- Optic USB interface for fast and reliable download
Relative humidity sensor provides fast response and superior recovery from condensing conditions.
: Requires HOBOware® software and a USB cable. (NOTE: A USB cable is included with HOBOware® Pro CD or USB software purchase). HOBOware® Pro is required when using the U-DTW-1 waterproof shuttle.