High Temperature Limit Controller, BriskHeat
Catalog # MSPP-HL120JA-C
Supplier: BRISKHEAT MS
Specifications
- Accuracy:± 1% full scale
- Temperature Control:0 - 999 °C
- Sensor:Type J
- Cat. No.:MSPP-HL120JA-C
- H×W×D:133×57×127 mm
- Electrical:120 V
Specifications
About this item
This high limit controller is compatible with all our controllers and provides high-limit cutoff protection for a wide range of applications.
- Maximum amp load: 15 amps
- Control Module: FM-approved with mechanical relay
- Audiable alarms
- Input Power Cord/Connections: 1.5 m (5 ft) long with input power plug based on model
- Output Connection: Receptacle to match input cord
- Operating range: 0...66 °C (32...150 °F)
- Storage range: -4...176 °F (-20...80 °C)
- Relative humidity: <95% non-condensing temperatures
Benchtop plug and play design for indoor use.
Ordering information: It comes with a 3 m (10 ft) temperature sensor and a 1.5 m (5 ft) power line. It also has a receptacle for a controller or other controlled device.