Order Entry
United States
ContactUsLinkComponent
HOBO® Water Level Data Logger Starter Kit, 13'
HOBO® Water Level Data Logger Starter Kit, 13'
Catalog # 470324-464
undefined
HOBO® Water Level Data Logger Starter Kit, 13'
Catalog # 470324-464
Supplier Number:  KIT-S-U20-04

Specifications

  • Resolution:
    0.014 kPa (0.002 psi), 0.14 cm (0.005') water
  • Data Memory:
    64K bytes memory (~21700 pressure and temperature samples)
  • Description:
    HOBO water level data logger deluxe kit, 13'
  • Cat. No.:
    470324-464
  • Accuracy:
    0.37 °C at 20 °C (0.67 °F at 68 °F)

Specifications

About this item

Combining high accuracy water level measurements, this kit includes everything needed to start logging. It is ideal for monitoring water levels and temperatures in wells, streams, lakes and freshwater wetlands.

  • Multiple-rate sampling (see demo) allows faster sampling at critical times such as when pumping starts or stops
  • Available in four depth ranges
  • Ideal for use in wells, streams, lakes, wetlands and tidal areas
  • No-vent-tube design for easy reliable deployment
  • Durable ceramic pressure sensor

Lightning protection - no long signal wires and electronics are shielded in stainless steel housing (see the water level logger sensor location drawing). HOBOware Pro software provides easy conversion to accurate water level reading, fully compensated for barometric pressure (see demo), temperature and water density (use barometric pressure data from nearby weather station).

Operating temperature: –20 to 50 °C (–4 to 122 °F).

Delivery: Kit includes U20-001-04 data logger (13' range), BASE-U-4 base station with 5 interchangeable couplers and BHW-PRO HOBOware Pro software.