Order Entry
United States
ContactUsLinkComponent
J-LITE® JLA-12.500 Bio Certified Fixed Angle Aluminum Rotor, Beckman Coulter Life Sciences
J-LITE® JLA-12.500 Bio Certified Fixed Angle Aluminum Rotor, Beckman Coulter Life Sciences
Catalog # 76554-106
Supplier:  Beckman Coulter
undefined
J-LITE® JLA-12.500 Bio Certified Fixed Angle Aluminum Rotor, Beckman Coulter Life Sciences
Catalog # 76554-106
Supplier:  Beckman Coulter
Supplier Number:  C55767

Specifications

  • Angle:
    30°
  • Description:
    J-LITE® JLA-12.500 BioCertified fixed angle aluminum rotor
  • Max. RPM:
    12000 rpm
  • No. of tubes accepted:
    6×500
  • Rotor type:
    Fixed-angle (high performance)
  • Cat. No.:
    76554-106
  • Details:
    Platform: Avanti
    Nominal size: 3000 ml

Specifications

About this item

Built for the Avanti JXN-26 and JXN-30 centrifuges.

The JLA-12.500 rotor improves RCF, increases bottle volume and boasts a biosafe design, making it the ideal choice for lysate clarification, protein precipitation and other biopharma workflows.