Order Entry
United States
Orders LinkContactUsLinkComponent
WattNode Transducer Sensor, Onset Computer Corporation

WattNode Transducer Sensor, Onset Computer Corporation

WattNode Transducer Sensor, Onset Computer Corporation
Certificates
WattNode Transducer Sensor, Onset Computer Corporation

3 Options Available Below

Product Details & Documents

The WattNode provides accurate measurement at low cost to meet your needs for sub-metering, net-metering, energy management, and performance contracting applications.

  • Easy to install and wire
  • Pulse output - Compatible with pulse input logger models
  • Small size - Can be installed in existing service panels or junction boxes
  • Diagnostic LEDs – Confirms proper installation for all phases
  • Bidirectional metering – Net metering for PV (photovoltaic) solar and wind power generation with only one meter
  • Metering of variable frequency drives
  • Line powered - No external supply required
  • Detachable terminal blocks - Easy to install and remove

The WattNode measures 1, 2, or 3 phases in 2, 3, or 4 wire configurations and uses the wide choice of CTs (sold separately),ratings from 5 to 1500 amps. It has accurate measurement of 1-,2-, or 3-phase configurations

Certifications: UL, cUL listed

Specifications for Product Family

Specifications

  • Catalog No:
  • 470346-424
  • 470346-444
  • 470346-446
  • Connectors:
  • UL, CSA recognized, detachable screw terminals (14 AWG), 600 V
  • UL, CSA recognized, detachable screw terminals (14 AWG), 600 V
  • UL, CSA recognized, detachable screw terminals (14 AWG), 600 V
  • Humidity Range (RH):
  • 0 - 90% RH, non-condensing
  • 0 - 90% RH, non-condensing
  • 0 - 90% RH, non-condensing
  • Weight:
  • 295 g (10.4 oz.)
  • 295 g (10.4 oz.)
  • 295 g (10.4 oz.)
  • W×D×H:
  • 85×143×38 mm (3.3×5.6×1.5")
  • 85×143×38 mm (3.3×5.6×1.5")
  • 85×143×38 mm (3.3×5.6×1.5")
  • Voltage:
  • 208/480 V
  • 208/480 V
  • 208/480 V

Specifications

Product Family Options

Product Information

  • Accuracy
    Availability
    Price
  • 470346-424
    Wattnode 208/240 V 3-phase kwh sensor
    Wattnode 208/240 V 3-phase kwh sensor
    ±0.45% of reading + 0.05% FS through 25th harmonic
    Log in for availability
    Log in for availability
    Each
    Each - $485.49
    $485.49
    Each
       $485.49

    Supplier Number: T-WNB-3Y-208
    Specifications:
    Irregular Voltage
    More
    Specifications
    Cat. No.
    470346-424
    Connectors
    UL, CSA recognized, detachable screw terminals (14 AWG), 600 V
    Humidity Range (RH)
    0 - 90% RH, non-condensing
    Weight
    295 g (10.4 oz.)
    W×D×H
    85×143×38 mm (3.3×5.6×1.5")
    Voltage
    208/480 V
    Irregular Voltage
  • 470346-444
    Wattnode 208/240 V 3-phase kwh sensor
    Wattnode 208/240 V 3-phase kwh sensor
    ±0.45% of reading + 0.05% FS through 25th harmonic
    Log in for availability
    Log in for availability
    Each
    Each - $553.76
    $553.76
    Each
       $553.76

    Supplier Number: T-WNB-3D-240
    Specifications:
    Irregular Voltage
    More
    Specifications
    Cat. No.
    470346-444
    Connectors
    UL, CSA recognized, detachable screw terminals (14 AWG), 600 V
    Humidity Range (RH)
    0 - 90% RH, non-condensing
    Weight
    295 g (10.4 oz.)
    W×D×H
    85×143×38 mm (3.3×5.6×1.5")
    Voltage
    208/480 V
    Irregular Voltage
  • 470346-446
    Wattnode 208/240 V 3-phase kwh sensor
    Wattnode 208/240 V 3-phase kwh sensor
    ±0.45% of reading + 0.05% FS through 25th harmonic
    Log in for availability
    Log in for availability
    Each
    Each - $568.93
    $568.93
    Each
       $568.93

    Supplier Number: T-WNB-3D-480
    Specifications:
    Irregular Voltage
    More
    Specifications
    Cat. No.
    470346-446
    Connectors
    UL, CSA recognized, detachable screw terminals (14 AWG), 600 V
    Humidity Range (RH)
    0 - 90% RH, non-condensing
    Weight
    295 g (10.4 oz.)
    W×D×H
    85×143×38 mm (3.3×5.6×1.5")
    Voltage
    208/480 V
    Irregular Voltage
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.