Order Entry
United States
ContactUsLinkComponent
SW® PowerForm® PF-95OR Orange 5.9 mil Nitrile Exam Gloves with TracTek® Performance Grip
SW® PowerForm® PF-95OR Orange 5.9 mil Nitrile Exam Gloves with TracTek® Performance Grip
   Sustainable Options Available
Certificates
undefined
SW® PowerForm® PF-95OR Orange 5.9 mil Nitrile Exam Gloves with TracTek® Performance Grip
   Sustainable Options Available

Specifications

  • Catalog No:
  • 76557-998
  • 76557-994
  • 76557-996
  • 76557-992
  • 76557-990
  • Model:
  • PF-95OR
  • PF-95OR
  • PF-95OR
  • PF-95OR
  • PF-95OR
  • Ambidextrous/Hand-specific:
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Environmentally Preferable:
  • Safer Human and Environmental Health, Sustainable Packaging
  • Safer Human and Environmental Health, Sustainable Packaging
  • Safer Human and Environmental Health, Sustainable Packaging
  • Safer Human and Environmental Health, Sustainable Packaging
  • Safer Human and Environmental Health, Sustainable Packaging
  • Disposable/Reusable:
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Latex/Latex-free:
  • Latex-Free
  • Latex-Free
  • Latex-Free
  • Latex-Free
  • Latex-Free
  • Powdered/Powder-free:
  • Powder-Free
  • Powder-Free
  • Powder-Free
  • Powder-Free
  • Powder-Free
  • Finish:
  • Fully textured
  • Fully textured
  • Fully textured
  • Fully textured
  • Fully textured
  • Cuff Style:
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Cuff Thickness:
  • 4.3 mil
  • 4.3 mil
  • 4.3 mil
  • 4.3 mil
  • 4.3 mil
  • Finger Thickness:
  • 5.9 mil
  • 5.9 mil
  • 5.9 mil
  • 5.9 mil
  • 5.9 mil
  • Palm Thickness:
  • 5.1 mil
  • 5.1 mil
  • 5.1 mil
  • 5.1 mil
  • 5.1 mil
  • Tensile Strength:
  • 14 MPa
  • 14 MPa
  • 14 MPa
  • 14 MPa
  • 14 MPa
  • Ultimate Elongation:
  • 500%
  • 500%
  • 500%
  • 500%
  • 500%
  • EN Norm:
  • EN 420:2003, EN 455:2000-2015
  • EN 420:2003, EN 455:2000-2015
  • EN 420:2003, EN 455:2000-2015
  • EN 420:2003, EN 455:2000-2015
  • EN 420:2003, EN 455:2000-2015
  • Food Contact Approved:
  • +
  • +
  • +
  • +
  • +
  • Environmental Certification:
  • FSC Certified (BV-COC-170864), C2C Material Health Certified
  • FSC Certified (BV-COC-170864), C2C Material Health Certified
  • FSC Certified (BV-COC-170864), C2C Material Health Certified
  • FSC Certified (BV-COC-170864), C2C Material Health Certified
  • FSC Certified (BV-COC-170864), C2C Material Health Certified

Specifications

Frequently Bought Together