Order Entry
United States
ContactUsLinkComponent
Hei-PLATE Mix 'n' Heat Core Magnetic Hotplate Stirrers
Hei-PLATE Mix 'n' Heat Core Magnetic Hotplate Stirrers
Supplier:  Heidolph NA, LLC
Certificates
undefined
Hei-PLATE Mix 'n' Heat Core Magnetic Hotplate Stirrers
Supplier:  Heidolph NA, LLC

Specifications

  • Catalog No:
  • 76557-384
  • 77041-326
  • 76557-380
  • 77041-324
  • Model:
  • Hei-PLATE Mix 'n' Heat Core 145 mm
  • Hei-PLATE Mix 'n' Heat Core 135 mm
  • Plate Material:
  • Kera-Disk®, Ceramic Coated Silumin (Aluminium Alloy)
  • Kera-Disk®, Ceramic Coated Silumin (Aluminium Alloy)
  • Plate Dimensions:
  • Ø 145 mm
  • Ø 135 mm
  • Max. Stirring Capacity H₂O:
  • 20 L
  • 20 L
  • Speed accuracy:
  • ±2%
  • ±2%
  • W×D×H:
  • 17.8×30.5×15.2 cm (7×12×6")
  • 17.8×30.5×15.2 cm (7×12×6")
  • Temperature Range:
  • 20...300 °C
  • 20...300 °C
  • Heat Output:
  • 800 W
  • 800 W
  • Weight:
  • 3.0 kg (6.5 lbs.)
  • 3.0 kg (6.5 lbs.)

Specifications

Frequently Bought Together