Order Entry
United States
ContactUsLinkComponent
Motic Swift Line M3-F-BTI1 Comparison LED Microscope with Tablet
Motic Swift Line M3-F-BTI1 Comparison LED Microscope with Tablet
Catalog # 470346-262
Supplier:  Swift Instruments
undefined
Motic Swift Line M3-F-BTI1 Comparison LED Microscope with Tablet
Catalog # 470346-262
Supplier:  Swift Instruments
Supplier Number:  M3-F-BTI1

Specifications

  • Description:
    Comparison LED microscope with tablet
  • Cat. No.:
    470346-262

Specifications

About this item

A truly unique concept in microscopy!

  • 8" LCD Android tablet with 1280×800 screen resolution
  • Connection: WiFi; micro SD card
  • WiFi (2.4 or 5 GHz) and Ethernet (RJ45)
  • MotiConnect App
  • Connect five WiFi devices at one time

The M3-F forensic microscope offers professional features and detachable 8" tablet at a highly competitive price point. Use the M3-F's revolutionary technology to compare images in both micro and macro environments. The M3's dedicated macro lens, with a large working distance, allows you to view not only bullets but also larger more bulky, 'evidence' items.

Swift's powerful optical system allows for images to be seen either 100% from the left microscope, 100% from the right, side-by-side, or overlapping. The M3-F is the first and only comparison microscope at this price level that can achieve overlapping of images.

Combining the features of Swift's popular M3-F's advanced comparison microscope with an Adroid based tablet system offers unlimited possibilities.