Order Entry
United States
ContactUsLinkComponent
 
Motic Swift Line M30TZ-BTI Zoom Stereo Microscope with Tablet
Catalog # 470346-268
Supplier:  Swift Instruments
undefined
Motic Swift Line M30TZ-BTI Zoom Stereo Microscope with Tablet
Catalog # 470346-268
Supplier:  Swift Instruments
Supplier Number:  M30TZ-SM99CL-BTI1

Specifications

  • Description:
    Zoom stereo microscope with 8" tablet
  • Cat. No.:
    470346-268

Specifications

About this item

The latest in Swift Optical's line of digital Stereo microscopes featuring integrated LCD Tablets.

  • Paired widefield eyepieces are 45° inclined, with diopter adjustment. Interpupillary adjustment from 55 to 75 mm
  • Interlocked eyepiece tubes with diopter for increased focus acuity
  • Viewing head rotates 360°, locks in place by tightening thumb screw

The M30TZ with Tablet is ideal for laboratory, industrial and educational use. This stereo microscope features zoom objectives with a continuous magnification range of 7.5× to 40×, offering added versatility that is not an option with fixed power stereo microscopes.

Motic Swift Line’s BTI Series represents the latest in educational technology. Capable of sharing images using its advanced WiFi system, this Android-based tablet includes live image viewing app, MotiConnect.

The BTI Series feature high-speed, full resolution imaging technology built into one of our most popular microscopes. Use it as a conventional microscope or share live images with your class using WiFi tablets and wireless laptops. Connect up to five devices.