- Cat. No.:470323-482
- Accuracy:±1.0% (up to 1"/hour for the RG3 or 20 mm/hour for the RG3-M) [calibration accuracy]
- Range:12.7 cm (5") per hour max. rate
The HOBO® Rain Gauge system is battery powered and includes a HOBO® Pendant Event data logger with a tipping-bucket rain gauge.
- High quality tipping-bucket rain gauge includes a HOBO Pendant Event data logger (base station or shuttle is required)
- Time and date stamp is stored for each tip - provides detail needed to determine rainfall rates and duration
- Reliable, field-proven rain gauge
- Compatible with HOBOware and HOBOware Pro software for logger setup, graphing and analysis
- Also records temperature when used with an optional solar radiation shield
The HOBO® Rain Gauge system is battery powered and includes a HOBO® Pendant Event data logger with a tipping-bucket rain gauge. Record up to 160" of rainfall at rates up to 12.7 cm (5") per hour. Easily collect rainfall, time, and duration data, as well as temperature when used with an optional solar radiation shield (RS1 Solar Radiation Shield, or M-RSA). Base station or shuttle is required.
Operating temperature range: 0...+50 °C (32...122 °F)
Storage temperature range: –20...+70 °C (–4...+158 °F)
Logger operating range: –20...+70 °C (–4...+158 °F)
Measurement range: –20...+70 °C (–4...+158 °F)
Temperature accuracy: ± \0.47 °C at 25 °C (±0.85 °F at 77 °F) [A solar radiation shield is required for accurate temperature measurements in sunlight]