Clear Plastic Tubing, Thick Walled, Mortech
Catalog # 76498-436
Supplier: Mortech Manufacturing
Specifications
- Tubing ext.Ø:1.5 cm (0.625")
- Tubing int.Ø:0.3 cm (0.125")
- Wall thickness:0.9 cm (0.375")
- Cat. No.:76498-436
Specifications
About this item
Clear plastic tubing that works with most morgue plumbing fixtures. Flexible for your needs. Thick walls.
- Sold in 10' sections