Eco-Stir Magnetic Stirrer, 2L
Catalog # 470339-788
Supplier: United Scientific Supplies
Specifications
- Description:Eco-stir magnetic stirrer, 2l
- Cat. No.:470339-788
Specifications
About this item
An economical stirrer for volumes up to 2000 ml of water.
- Input: 100 to 240 V AC ~ 50/60 Hz
- Mixing speed: 0 ~ 2000 rpm
- Maximum mixing volume: 3000 ml (H₂O)
- Magneton size range: 20 to 30 mm
This economical magnetic stirrer is designed for use with low viscosity liquid or solid/liquid mixture. Includes a magnetic stirrer, power adapter, and user manual. Great for use at home, the classroom, or laboratory.