Order Entry
United States
ContactUsLinkComponent
Digital Hot Plate With Magnetic Stirrer
Digital Hot Plate With Magnetic Stirrer
Catalog # 470340-230
undefined
Digital Hot Plate With Magnetic Stirrer
Catalog # 470340-230
Supplier Number:  HOTPDG

Specifications

  • Description:
    Digital hot plate with magnetic stirrer
  • Cat. No.:
    470340-230

Specifications

About this item

A digital hotplate and stirrer with an external probe to measure the liquid directly.

  • Operates on 115 V/60 Hz
  • Maximum stir speed: 1500 rpm
  • Heat output: 650 W
  • Temperature range: 0 to 350° C (can be displayed in C or F)
  • Adjustable safety cutoff range: 50 to 400 °C
  • Hot top indicator for temperatures above 50 °C, even when switched off
  • Display can be toggled between hotplate and probe temperature
  • CSA approved

This digital hot plate with magnetic stirrer features a temperature probe that sits directly in the flask or beaker, allowing for more precise heating of solutions. In addition to double PT sensors, the unit is designed with a single knob digital controller for temperature, RPM, and time, each with an independent LED display. For enhanced safety and ease of unsupervised operation, a built-in alarm audibly signals the completion of the user-allotted time cycle. In the event of malfunction, the display will indicate an error code for quick diagnosis and resolution.

The unit’s heating plate measures 6" in diameter to accommodate beakers and flasks up to 2000ml in capacity, and is composed of scratch and chemical resistant stainless steel with a ceramic coating. Its durable aluminum housing is thermally insulated, keeping the device relatively cool to the touch during operation.

Unit is supplied with Stainless steel rod (400 mm), PT100 sensor probe (12 mm dia.), Magnetic stir bar (35×9 mm), and Boss head clamp.