Order Entry
United States
ContactUsLinkComponent
 
VT1200 S Vibrating Microtome, Leica
  76404-242
 :  Avantor
VT1200 S Vibrating Microtome, Leica
  76404-242
 :  Avantor
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

 

  • Cutting Stroke:
    45 mm
  • Cutting Thickness:
    1 - 1000 µm
  • Max. Specimen Size:
    33×50 mm
  • Retraction Length:
    0 – 100 µm
  • Description:
    Vibrating microtome
  • Environmentally Preferable:
  • Model:
    VT1200 S
  • Electrical:
    100 – 240 V
  • W×D×H:
    600×250×230 mm
  • Weight:
    56 kg
  • Cat. No.:
    76404-242

 

 

The VT1200 S is designed to meet the highest sectioning demands for cutting fresh and fixed tissue in neuroscience.

  • Minimal vertical deflection protects delicate specimens
  • Blade holder for double-edged razor, injector, or sapphire blades
  • Magnetic specimen holders support easy specimen handling and reproducible orientation
  • Semi and fully automated cutting modes
  • Built-in software with operational parameter settings for up to eight users