Antibac B, Highly-soluble Chlorinated Sanitizer
Catalog # 76547-720
Supplier: DIVERSEY INC.
Specifications
- Size:1 x 350 lb
- Cat. No.:76547-720
- Packaging:Drum
Specifications
About this item
Antibac B sanitizer is a rapid acting, highly soluble, granular, organic chlorinated solution.
- Readily soluble for preparing stock solutions used in automatic sanitizing units.
- Leaves no films on equiptment.
- Can be used at 100 ppm for most sanitizing operations.
It is designed for use as a hard surface contact sanitizer in dairy plants, food processing plants, and pharmaceutical and cosmetics manufacturing facilities.
It can also be used for sanitizing commercial eggs.