Order Entry
United States
Orders LinkContactUsLinkComponent
HOBO® Temperature Data Logger

HOBO® Temperature Data Logger

HOBO temperature data logger, –40...125 °C (–40...257 °F), 0.04 °C (0.072 °F), ±1.0 °C from –30...–5 °C (±1.8 °F from –22...23 °F);
±0.5 °C from –5...50 °C (±0.9 °F from 23...122 °F);
±1.0 °C from 50...70 °C (±1.8 °F from 122...158 °F)
Catalog # 470323-618
Supplier #:  MX100
HOBO® Temperature Data Logger
Catalog # 470323-618
HOBO® Temperature Data Logger
HOBO® Temperature Data Logger

HOBO temperature data logger, –40...125 °C (–40...257 °F), 0.04 °C (0.072 °F), ±1.0 °C from –30...–5 °C (±1.8 °F from –22...23 °F);
±0.5 °C from –5...50 °C (±0.9 °F from 23...122 °F);
±1.0 °C from 50...70 °C (±1.8 °F from 122...158 °F)

Price
$80.10
Log in for availability
Each
Product Details & Documents

A low-cost, splash-proof, bluetooth-enabled data logger that measures and transmits temperature data wirelessly to mobile devices or windows computers.

  • Exceptional value for the convenience of a Bluetooth communication logger
  • Splash-proof design enables use in damp environments and spray-down applications
  • Easy to deploy, offload, and share temperature data using the HOBOconnect app
  • Visual alarms on the logger display and mobile app keep you notified of problems
  • Set up and start monitoring in minutes

Set up and offload loggers wirelessly from your mobile device or Windows computer.

Ordering information: Requires a compatible mobile device or Windows computer running the HOBOconnect app. For more information on required HOBOware Software Pro CD or USB drive software (not included), contact your Avantor representative.

Specifications
  • Resolution:
    0.04 °C (0.072 °F)
  • Description:
    HOBO temperature data logger
  • Accuracy:
    ±1.0 °C from –30...–5 °C (±1.8 °F from –22...23 °F);
    ±0.5 °C from –5...50 °C (±0.9 °F from 23...122 °F);
    ±1.0 °C from 50...70 °C (±1.8 °F from 122...158 °F)
  • Range:
    –40...125 °C (–40...257 °F)
  • Cat. No.:
    470323-618
  • Data Memory:
    30000 measurements
  • Weight:
    25.5 g (0.90 oz.)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.