- Maximum Flow Rate:13000 ml/min
- Power:230 VAC; 50 Hz
- Control Type:Variable-Speed Digital
- No. of Channels:1
- Description:Pump, 230 VAC, 13 L/min
- Height:262.382 cm
- Length:499.618 cm
- Drive IP rating:IP 65
- Max. flow rate per channel:13000 ml/min
- Min. flow rate per channel:37 ml/min
- Min. RPM:5 rpm
- Remote inputs:0 to 5 VDC, 0 to 10 VDC, 1 to 20 mA, or 4 to 20 mA
- Washdown capable:Yes
- No. of rollers:3
- Warranty:2 years
- Cat. No.:MFLX78025-05
- Max. RPM:500 rpm
- Width:220.218 cm
Stainless steel construction—ideal for sanitary fluid transfer.
- Housing is IP65 rated
- Change tubing in just seconds!
- Easy to disassemble for cleaning
- 230 VAC operation
This pump meets the strict hygienic requirements of the biotech, food and beverage, and pharmaceutical industries. The three-roller pump head with interchangeable rotors handles tubing with inside diameters of 6.4 to 16.0 mm and wall thicknesses of 1.6 and 3.2 mm. Accepts a 0 to 5 VDC, 0 to 10 VDC, 1 to 20 mA, or 4 to 20 mA input signal for remote speed control. Features multiple overload protection and an extensive analog interface with status information for process control systems.
Flow rates for 3,2 mm wall tubing with 78025-05 pump:
Drive 5 to 550 rpm, 3-roller:
6,4 mm id: 37 to 3700 ml/min
9,5 mm id: 80 to 8000 ml/min
12,7 mm id: 100 to 10000 ml/min
15,9 mm id: 130 to 13000 ml/min
- Maximum Flow Rate:13000 ml/min
- Power:230 VAC; 50 Hz
- Control Type:Variable-Speed Digital
- No. of Channels:1
- Description:Pump, 230 VAC, 13 L/min
- Height:262.382 cm
- Length:499.618 cm
- Environmentally Preferable:
- Drive IP rating:IP 65
- Max. flow rate per channel:13000 ml/min
- Min. flow rate per channel:37 ml/min
- Min. RPM:5 rpm
- Remote inputs:0 to 5 VDC, 0 to 10 VDC, 1 to 20 mA, or 4 to 20 mA
- Washdown capable:Yes
- No. of rollers:3
- Warranty:2 years
- Cat. No.:MFLX78025-05
- Max. RPM:500 rpm
- Width:220.218 cm