LinkTech 10AC Twist Lock Body, Acetal, panel mount, valved, 1/16" hose barb; 25/pk
Catalog # MFLX16363-39
Supplier: VWR International
Specifications
- Barb size/tubing int.Ø (port 1):¹⁄₁₆"
- Connection Type:Quick-Disconnect to Barb
- Flow pattern:Straight
- Type:Valved
- Max. Temperature:82 °C (180 °F)
- Description:Twist Lock Socket, POM, panel mount, valved, ¹⁄₁₆" hose barb; 25/pk
- Environmentally Preferable:
- Chemical resistance:Low, use with mild chemicals
- Locking sleeve material:Acetal (POM)
- O-Ring material:Buna-N
- Valve material:Acetal (POM)
- Valve spring material:316 SS
- Min. Temperature:–40 °C (–40 °F)
- Sterilization:None
- Max. Operating Pressure:100 psi
- Warranty:1 year
- Cat. No.:MFLX16363-39
- Fitting Material:POM
- Quick-disconnect Flow Size:¹⁄₁₆"
Specifications
About this item
No more fumbling to connect small-diameter tubing.
- Easy-grip barrel reduces difficulties associated with luer-lock fittings
- Audible click lets you know the connection is secure
- Rated for vacuum and pressure, gases and liquids for greater flexibility
These miniature twist-style quick-disconnect fittings feature improved locking sleeves for easier maneuvering and audible assurance of a proper lock. Choose between acetal for a wide operating temperature range and greater durability or polypropylene (PP) for stronger chemical resistance and ability to be gamma sterilized. Mix and match bodies and inserts of either material or select a complete coupling for convenience. Valved fittings automatically seal the flow path when disconnected.
- Barb size/tubing int.Ø (port 1):¹⁄₁₆"
- Connection Type:Quick-Disconnect to Barb
- Flow pattern:Straight
- Type:Valved
- Max. Temperature:82 °C (180 °F)
- Description:Twist Lock Socket, POM, panel mount, valved, ¹⁄₁₆" hose barb; 25/pk
- Environmentally Preferable:
- Chemical resistance:Low, use with mild chemicals
- Locking sleeve material:Acetal (POM)
- O-Ring material:Buna-N
- Valve material:Acetal (POM)
- Valve spring material:316 SS
- Min. Temperature:–40 °C (–40 °F)
- Sterilization:None
- Max. Operating Pressure:100 psi
- Warranty:1 year
- Cat. No.:MFLX16363-39
- Fitting Material:POM
- Quick-disconnect Flow Size:¹⁄₁₆"