PharmaPure Tubing
Supplier: Avantor
Certificates
About this item
Applications: Pharmaceutical and biotechnology applications. Excellent tubing for peristaltic pumping applications.
Characteristics: Excellent biocompatibility. Long pumping life, even under pressures up to 40 psi (2.7 bar). Low spallation, low extractables, and low gas permeability. Firm tubing with high durometer. Opaque off-white.
Resin certification: FDA compliant and meets USP Class VI and EP requirements.
Temperature range: –89 to 275 °F (–67 to 135 °C)
Sterilize: Autoclave, ethylene oxide, or gamma irradiation.
- Environmentally Preferable:
Frequently Bought Together