Seepex Variable-Speed Progressing Cavity Pump Heads and Pumps
About this item
Excellent chemical resistance, pulseless flow, and low shear.
- Gentle low-shear fluid transfer capable of pumping small particles without damaging product
- Pumps can handle a variety of polymers and chemicals—ideal for pharmaceutical and water treatment applications
- Sanitary models approved for 3A sanitary applications and can be cleaned in place
A
Pump heads can be mounted on a NEMA 56C frame motor. Pump heads can also be directly connected or belt driven by an AC or DC motor, gasoline engine (min. 2 hp), or air motor.
B
Pumps are close-coupled to an AC motor with an integral VFD controller. The VFD controller features a “hands-off-auto” switch, providing speeds from 30 to 600 rpm.
C
Pumps feature a ½-hp motor with 230/460 VAC input power. This configuration has a mechanical variable-speed drive that adjusts from 0 to 1000 rpm.
Options are broken up into an industrial and a sanitary categories. Other elastomers are avialble, please contact an Applications Specialts for additional information.
0 Options Available Below
Product Details & Documents
Excellent chemical resistance, pulseless flow, and low shear.
- Gentle low-shear fluid transfer capable of pumping small particles without damaging product
- Pumps can handle a variety of polymers and chemicals—ideal for pharmaceutical and water treatment applications
- Sanitary models approved for 3A sanitary applications and can be cleaned in place
A
Pump heads can be mounted on a NEMA 56C frame motor. Pump heads can also be directly connected or belt driven by an AC or DC motor, gasoline engine (min. 2 hp), or air motor.
B
Pumps are close-coupled to an AC motor with an integral VFD controller. The VFD controller features a “hands-off-auto” switch, providing speeds from 30 to 600 rpm.
C
Pumps feature a ½-hp motor with 230/460 VAC input power. This configuration has a mechanical variable-speed drive that adjusts from 0 to 1000 rpm.
Options are broken up into an industrial and a sanitary categories. Other elastomers are avialble, please contact an Applications Specialts for additional information.
Specifications for Product Family
Specifications
- Catalog No:
- MFLX76804-13
- MFLX76804-31
- MFLX76804-40
- MFLX76804-41
- MFLX76804-43
- MFLX76804-03
- MFLX76804-07
- MFLX76804-30
- MFLX76804-33
- MFLX76804-36
- MFLX76804-37
- MFLX76804-42
- MFLX76804-44
- MFLX76804-45
- MFLX76804-46
- MFLX76804-47
- MFLX76804-60
- MFLX76804-61
- MFLX76804-73
- MFLX76804-74
- MFLX76804-05
- Inlet connection:
- 1 NPT(F)
- 1 NPT(F)
- 1 NPT(F)
- 1 NPT(F)
- 1 NPT(F)
- 1 NPT(F)
- 1 NPT(F)
- 1 NPT(F)
- 1 NPT(F)
- 1 NPT(F)
- 1 NPT(F)
- 1 NPT(F)
- 1 NPT(F)
- 1 NPT(F)
- 1 NPT(F)
- 1 NPT(F)
- 1" Tri-Clamp®
- 1" Tri-Clamp®
- 1" Tri-Clamp®
- 1" Tri-Clamp®
- 1 NPT(F)
- Max. Temperature:
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- Max. Viscosity:
- 40000 cP
- 40000 cP
- 40000 cP
- 40000 cP
- 40000 cP
- 40000 cP
- 40000 cP
- 40000 cP
- 40000 cP
- 40000 cP
- 40000 cP
- 40000 cP
- 40000 cP
- 40000 cP
- 40000 cP
- 40000 cP
- 40000 cP
- 40000 cP
- 40000 cP
- 40000 cP
- 40000 cP
- Min. Flow Rate:
- 0.003 L/min (0.0008 gal./min)
- 0.011 L/min (0.003 gal./min)
- 0.045 L/min (0.012 gal./min)
- 0.08 L/min (0.021 gal./min)
- Min. motor RPM:
- 30 rpm
- 30 rpm
- 30 rpm
- 30 rpm
- 30 rpm
- 30 rpm
- 30 rpm
- 30 rpm
- 30 rpm
- 30 rpm
- 30 rpm
- 30 rpm
- 30 rpm
- Motor type:
- Variable-frequency drive
- 56C
- Variable-frequency drive
- Variable-frequency drive
- Variable-frequency drive
- 56C
- 56C
- 56C
- 56C
- 56C
- 56C
- Variable-frequency drive
- Variable-frequency drive
- Variable-frequency drive
- Variable-frequency drive
- Variable-frequency drive
- 56C
- 56C
- Variable-frequency drive
- Variable-frequency drive
- 56C
- Motor hp:
- 1/2
- 1/2
- 1/2
- 1/2
- 1/2
- 1/2
- 1/2
- 1/2
- 1/2
- 1/2
- 1/2
- 1/2
- 1/2
- 1/2
- 1/2
- 1/2
- 1/2
- 1/2
- 1/2
- 1/2
- Motor hp required:
- 2
- 2
- 2
- 2
- 2
- Outlet connection:
- 0.5 NPT(F)
- 0.5 NPT(F)
- 0.5 NPT(F)
- 0.5 NPT(F)
- 0.5 NPT(F)
- 0.5 NPT(F)
- 0.5 NPT(F)
- 0.5 NPT(F)
- 0.5 NPT(F)
- 0.5 NPT(F)
- 0.5 NPT(F)
- 0.5 NPT(F)
- 0.5 NPT(F)
- 0.5 NPT(F)
- 0.5 NPT(F)
- 0.5 NPT(F)
- 3/4" Tri-Clamp®
- 3/4" Tri-Clamp®
- 3/4" Tri-Clamp®
- 3/4" Tri-Clamp®
- 0.5 NPT(F)
- Self-priming:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Suction lift, wet:
- 2700 mm of H₂O (108" H₂O; 559 mm Hg (7.9" Hg)
- 2700 mm of H₂O (108" H₂O; 559 mm Hg (7.9" Hg)
- 2700 mm of H₂O (108" H₂O; 559 mm Hg (7.9" Hg)
- 2700 mm of H₂O (108" H₂O; 559 mm Hg (7.9" Hg)
- 2700 mm of H₂O (108" H₂O; 559 mm Hg (7.9" Hg)
- 2700 mm of H₂O (108" H₂O; 559 mm Hg (7.9" Hg)
- 2700 mm of H₂O (108" H₂O; 559 mm Hg (7.9" Hg)
- 2700 mm of H₂O (108" H₂O; 559 mm Hg (7.9" Hg)
- 2700 mm of H₂O (108" H₂O; 559 mm Hg (7.9" Hg)
- 2700 mm of H₂O (108" H₂O; 559 mm Hg (7.9" Hg)
- 2700 mm of H₂O (108" H₂O; 559 mm Hg (7.9" Hg)
- 2700 mm of H₂O (108" H₂O; 559 mm Hg (7.9" Hg)
- 2700 mm of H₂O (108" H₂O; 559 mm Hg (7.9" Hg)
- 2700 mm of H₂O (108" H₂O; 559 mm Hg (7.9" Hg)
- 2700 mm of H₂O (108" H₂O; 559 mm Hg (7.9" Hg)
- 2700 mm of H₂O (108" H₂O; 559 mm Hg (7.9" Hg)
- 2700 mm of H₂O (108" H₂O; 559 mm Hg (7.9" Hg)
- 2700 mm of H₂O (108" H₂O; 559 mm Hg (7.9" Hg)
- 2700 mm of H₂O (108" H₂O; 559 mm Hg (7.9" Hg)
- 2700 mm of H₂O (108" H₂O; 559 mm Hg (7.9" Hg)
- 2700 mm of H₂O (108" H₂O; 559 mm Hg (7.9" Hg)
- Wetted Materials:
- 316 Stainless Steel, Buna-N
- 316 Stainless Steel, Buna-N
- 316 Stainless Steel, Buna-N
- 316 Stainless Steel, Buna-N
- 316 Stainless Steel, Buna-N
- 316 Stainless Steel, Buna-N
- 316 Stainless Steel, Buna-N
- 316 Stainless Steel, Buna-N
- 316 Stainless Steel, Buna-N
- 316 Stainless Steel, Buna-N
- 316 Stainless Steel, Buna-N
- 316 Stainless Steel, Buna-N
- 316 Stainless Steel, Buna-N
- 316 Stainless Steel, Buna-N
- 316 Stainless Steel, Buna-N
- 316 Stainless Steel, Buna-N
- 316 Stainless Stele, Therban®
- 316 Stainless Stele, Therban®
- 316 Stainless Stele, Therban®
- 316 Stainless Stele, Therban®
- 316 Stainless Steel, Buna-N
- Warranty:
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years



