Specifications
- Description:Pure-Fit Flow Control Clamp, Glass Reinforced Nylon Tru Valve
- Clamp material:Glass-reinforced Nylon
- Warranty:None
- Cat. No.:MFLX20002-00
- Clamp Type:Tubing
- Max. Grip Range:0.7"
- Min. Grip Range:0"
Specifications
About this item
Easy to implement with installed assemblies and systems!
- Reusable for multiple cycles and applications
With the Pure-Fit Tru Valve, you no longer need to worry about a time-consuming retrofit to your system. The valve's butterfly design allows easy installation to existing lines; purity is maintained, because the valve goes around the exterior of the tubing and never comes in contact with process fluid. Featuring a simple threaded handle and calibrated scale, the valve ensures accurate control of flow and can also be writtne into validation protocols. The valve also features lockout positioning for use in steam-in-place (SIP) cycles. Its lightweight borosilicate glass-reinforced nylon construction reduces stress on your tubing line due to weight imbalance but is sturdy enough to withstand autoclaving or gamma irradiation. The Pure-Fit Tru Valve will accommodate any flexible tubing up to 0.700" (17.8 mm) in outer diameter.
- Description:Pure-Fit Flow Control Clamp, Glass Reinforced Nylon Tru Valve
- Environmentally Preferable:
- Clamp material:Glass-reinforced Nylon
- Warranty:None
- Cat. No.:MFLX20002-00
- Clamp Type:Tubing
- Max. Grip Range:0.7"
- Min. Grip Range:0"