Order Entry
United States
ContactUsLinkComponent
304 Stainless Steel Fitting Manifolds, Female NPT
304 Stainless Steel Fitting Manifolds, Female NPT
Supplier:  DYNAMIC MACHINING
Certificates
undefined
304 Stainless Steel Fitting Manifolds, Female NPT
Supplier:  DYNAMIC MACHINING

Specifications

  • Inlet NPT(F):
  • 0.5"
  • 0.375"
  • 0.375"
  • Max. Pressure:
  • 500 psi
  • 500 psi
  • 500 psi
  • Max. Temperature:
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • Min. Temperature:
  • –54 °C (–65 °F)
  • –54 °C (–65 °F)
  • –54 °C (–65 °F)
  • Mounting hole:
  • 0.2"
  • 0.2"
  • 0.2"
  • No. of Outlets:
  • 4
  • 10
  • 8
  • Outlet NPT(F):
  • 0.375"
  • 0.25"
  • 0.25"
  • Warranty:
  • Out of box
  • Out of box
  • Out of box

Specifications

Frequently Bought Together