Masterflex® Ismatec® ISM444A-230V Analog Peristaltic Pump Drive, BVP Standard, 2.4 to 240 rpm; 230 VAC
MFLX78002-12
CE Compliant
Irregular Voltage
1 year warranty
- Maximum Flow Rate:3700 ml/min
- Power:230 VAC; 50/60 Hz
- Control Type:Variable-Speed - Analog
- Description:BVP Standard Quick-Coupled Analog Drive, 3.8 - 240 rpm, 230 VAC
- Environmentally Preferable:
- Cat. No.:MFLX78002-12
- Max. RPM:240 rpm
- Drive height:260 mm (10.25")
- Drive IP rating:IP 30
- Drive length:220 mm (8.6")
- Drive width:155 mm (6.1")
- Min. RPM:3.8 rpm
- Remote I/O:1 to 5 VDC, 0 to 10 VDC, 0 to 20 mA, 4 to 20 mA
- Speed control:Variable-Speed Analog
- Type of pump heads accepted:Quick Couple
No more difficult pump head mounting.
- Mount pump heads quickly with turn-and-lock mounting system
- Power requirement: 230 VAC
Quick-couple drives feature a turn-and-lock mounting system that makes installing pump heads fast and easy. Select from the interchangeable pump heads on page 1607 of our 2013/2014 virtual catalog to achieve flow rates from 0.003 to 3600 ml/min. Control speed remotely on all models via analog signal (0 to 5 VDC, 0 to 10 VDC, 0 to 20 mA, or 4 to 20 mA). Start/stop pump or change flow direction remotely via DB15 female contact enclosure.
Adjust speed in 0.1% steps with the potentiometer. Use MAX/SLOW toggle switch to prime and flush or to decrease speed to prevent overflow.
See link below for tubing options or for personal assistance call our Application Specialists.
: Includes 6-ft (1.8-m) cord with plug.
- Maximum Flow Rate:3700 ml/min
- Power:230 VAC; 50/60 Hz
- Control Type:Variable-Speed - Analog
- Description:BVP Standard Quick-Coupled Analog Drive, 3.8 - 240 rpm, 230 VAC
- Environmentally Preferable:
- Cat. No.:MFLX78002-12
- Max. RPM:240 rpm
- Drive height:260 mm (10.25")
- Drive IP rating:IP 30
- Drive length:220 mm (8.6")
- Drive width:155 mm (6.1")
- Min. RPM:3.8 rpm
- Remote I/O:1 to 5 VDC, 0 to 10 VDC, 0 to 20 mA, 4 to 20 mA
- Speed control:Variable-Speed Analog
- Type of pump heads accepted:Quick Couple