Masterflex® C/L® Analog Variable-Speed Pump with Dual-Channel Pump Head for Microbore Tubing Pump, 1 to 6 rpm; 90 to 260 VAC
Catalog # MFLX77120-32
Supplier: VWR International
CE Compliant
1 year warranty
ISO9001
Specifications
- Maximum Flow Rate:2.6 ml/min
- Power:90 - 260 VAC; 50/60 Hz
- Control Type:Analog
- No. of Channels:2
- Pump series:C/L
- Description:Analog Variable-Speed Pump with Dual-Channel Pump Head for Microbore Tubing Pump, 1 - 6 rpm; 90 - 260 VAC
- Height:8.9 cm
- Length:8.9 cm
- Model:77120-32
- Cat. No.:MFLX77120-32
- Max. RPM:6 rpm
- Width:19 cm
- Max. flow rate per channel:1.3 ml/min
- Min. flow rate per channel:0.002 ml/min
- Min. RPM:1 rpm
- Motor hp:1/25
- Reversible motor:Yes
- Speed control:±5%
- Tubing sizes accepted:0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, and 2.79 mm ID microbore tubing
- Volume per revolution with 0.19 mm ID tubing:0.002 ml
- Volume per revolution with 0.25 mm ID tubing:0.0028 ml
- Volume per revolution with 0.51 mm ID tubing:0.012 ml
- Volume per revolution with 0.89 mm ID tubing:0.036 ml
- Volume per revolution with 1.14 mm ID tubing:0.057 ml
- Volume per revolution with 1.42 mm ID tubing:0.08 ml
- Volume per revolution with 2.06 mm ID tubing:0.15 ml
- Volume per revolution with 2.79 mm ID tubing:0.22 ml
- Washdown capable:No
- IP Rating:IP 22
- Motor:5 W
- No. of rollers:6
Specifications
About this item
Two-channel pumping in even the tightest spaces.
- One- or two-channel pumping in either direction—reversible permanent magnet DC motor
- Separate 1-turn speed control and CW/OFF/CCW switch with green LED power indicator—maintain speed setting when you turn pump on/off or reverse direction
- ”Max” button runs pump at 100% of maximum rpm—use to prime or to rapidly flush tubing
- Remote start/stop control available using contact closure connection on back of the pump
- Pumps accept continuous lengths of microbore tubing for a clean, uninterrupted flow path with no fittings
C/L® pumps are compact (1⁄4 DIN) and perfect for low-flow OEM use or analyzer applications. These easy-to-use, economical pumps feature reversible pumping, remote control capabilities, and rapid tubing changes. Ideal for consistent fluid delivery in chromatography, spectroscopy, and dispensing applications. These pumps feature self-priming which withstands minor back pressure.
Maximum suction lift of 5 ft (1.5 m); max discharge head of 20 ft (6.1 m); max pressure 15 psi (1.0 bar). Self-priming pumps withstand minor back pressure.
- Maximum Flow Rate:2.6 ml/min
- Power:90 - 260 VAC; 50/60 Hz
- Control Type:Analog
- No. of Channels:2
- Pump series:C/L
- Description:Analog Variable-Speed Pump with Dual-Channel Pump Head for Microbore Tubing Pump, 1 - 6 rpm; 90 - 260 VAC
- Height:8.9 cm
- Length:8.9 cm
- Environmentally Preferable:
- Model:77120-32
- Cat. No.:MFLX77120-32
- Max. RPM:6 rpm
- Width:19 cm
- Max. flow rate per channel:1.3 ml/min
- Min. flow rate per channel:0.002 ml/min
- Min. RPM:1 rpm
- Motor hp:1/25
- Reversible motor:Yes
- Speed control:±5%
- Tubing sizes accepted:0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, and 2.79 mm ID microbore tubing
- Volume per revolution with 0.19 mm ID tubing:0.002 ml
- Volume per revolution with 0.25 mm ID tubing:0.0028 ml
- Volume per revolution with 0.51 mm ID tubing:0.012 ml
- Volume per revolution with 0.89 mm ID tubing:0.036 ml
- Volume per revolution with 1.14 mm ID tubing:0.057 ml
- Volume per revolution with 1.42 mm ID tubing:0.08 ml
- Volume per revolution with 2.06 mm ID tubing:0.15 ml
- Volume per revolution with 2.79 mm ID tubing:0.22 ml
- Washdown capable:No
- IP Rating:IP 22
- Motor:5 W
- No. of rollers:6