Order Entry
United States
ContactUsLinkComponent
 
 
 
 
(±)-2,3-Epoxypropyl methacrylate 97% stabilized
 
undefined
 
 
 
(±)-2,3-Epoxypropyl methacrylate 97% stabilized

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4490 to 1.4510 (20°C, 589 nm)
  • Water:
    ≤0.1 % (K.F.)
  • GC:
    ≥96.0 %
  • Color scale:
    ≤30 APHA
  • Stabilizer:
    50 to 150 ppm MEHQ
  • Copper (Cu):
    ≤0.002 %
  • Iron (Fe):
    ≤0.002 %
  • Lead (Pb):
    ≤0.002 %
  • Nickel (Ni):
    ≤0.002 %
  • Acidity (CH3COOH):
    ≤0.1 %
  • Insoluble matter:
    ≤0.025 % (in water)

 

Frequently Bought Together