Ward's® Mini Lab Notebook
Mini lab notebook, Black, 75, 4.93", 8.06", 0.375"
Catalog # 470338-494
Supplier: Heathrow Scientific
Supplier #: 120893W
Jump to:
Product Details & Documents
This mini lab notebook is a compact solution to traditional lab notebooks.
- Quality Smyth Sewn binding holds pages securely and lies flat when opened
- User data, table of contents, notes section and conversion tables are included in every book
- Durable hardbound, water-resistant cover
- Marker Ribbon to keep your place
- Dimensions: 4.9×8" (12.3×20.3 cm)
- Grid: 5×5 mm grid size
- Color: Black
The Ward's laboratory notebook is ideal for a variety of applications such as recording research data, experimental procedures and design, development ideas, and more. Use this notebook to keep information safe and well organized.
Made of acid-free paper, pages are numbered and include space for title, date, project number, book number, date, and witness signature.
Specifications
- Cover color:Black
- Description:Mini lab notebook
- Length:8.06"
- No. of pages:75
- Depth:0.375"
- Width:4.93"
- Cat. No.:470338-494



