Order Entry
United States
ContactUsLinkComponent
Adenosine-5'-triphosphate disodium salt (ATP disodium salt) hydrate 98%
Adenosine-5'-triphosphate disodium salt (ATP disodium salt) hydrate 98%
Certificates
undefined
Adenosine-5'-triphosphate disodium salt (ATP disodium salt) hydrate 98%

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Infrared spectrum:
    Conforms
  • Water:
    ≤10.0 % (K.F.)
  • Solubility:
    (5 % in water) Clear colorless
  • HPLC:
    ≥97.5 %
  • UV spectrophotometry:
    98 to 102 % (lambda max. 259 nm, pH 7)
  • Ratio of Absorbances:
    0.76 to 0.8 (A250/A260)
  • Bacterial endotoxins:
    (LAL-test) negative reaction (< 0.6 EU/mg)
  • Related substances:
    ≤2.0 % (AMP + ADP) HPLC
  • pH:
    2.5 to 3.5 (5 % in water)
  • Heavy metals (as Pb):
    ≤20 ppm

Specification Test Results

Frequently Bought Together