Order Entry
United States
ContactUsLinkComponent
L-Arginine hydrochloride 98+%
L-Arginine hydrochloride 98+%
Certificates
undefined
L-Arginine hydrochloride 98+%

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    White Crystalline powder or crystals
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤0.5 % (105°C, 2 hrs)
  • Sulfated ash:
    ≤0.1 %
  • UV transmittance:
    ≥95 % (c=10, H2O, 430 nm) 1 cm cell
  • Specific optical rotation:
    +21.4° to +23.6° (20°C, 589 nm) (c=8, 6 N HCl)
  • Titration with HClO4:
    98.0 to 102.0 %
  • Sulfate (SO4):
    ≤300 ppm
  • Heavy metals (as Pb):
    ≤20 ppm
  • Other amino acids:
    ≤0.5 % (TLC)

Specification Test Results

Frequently Bought Together