APC Smart-UPS On-Line, 2200VA, Tower, Schneider Electric Systems
Catalog # MSPP-SRT2200XL
Supplier: SCHNEIDER ELECTRIC SYSTEMS MS
Specifications
- Color:Black
- Height:43.2 cm (17.01")
- Environmentally Preferable:
- Ambient Temperature:Operation: 0...40 °C (32...104 °F)
Storage: ‒15...45 °C (5...113 °F) - Display:Multi-function LCD status and control console
- Relative humidity:0...95 % non-condensing
- Warranty:3 years repair or replace (excluding battery) and 2 years for battery
- Weight:25 kg
- Charging Time:3 h
- Input voltage:120 V
- Cat. No.:MSPP-SRT2200XL
- No. of outlets:6 NEMA 5-20R
1 NEMA L5-20R - Cable length:1.83 m (6 ft.)
- Depth:58.4 cm (22.99")
- Width:8.5 cm (3.35")
- Joules of surge protection:340 J
- Output voltage:120 V
Specifications
About this item
High density, double-conversion on-line power protection with scalable runtime.
- Lead-Acid battery (72 V, 102 W rated, 306 VAh runtime, 3 to 5 year(s) life time) used
- Audible and visible alarms prioritized by severity
- Emergency Power Off (EPO) available
- Plug standard - NEMA 5-20P
- Power module - 1400
- Operating altitude: 0 to 10000' and Storage altitude: 0 to 50000' (0.0 to 15240.00 m)
Vertical position, front mounting location and lower preference, not rack-mountable, USB compatible.
Input frequency of 40 to 70 Hz auto-sensing.
Output: Maximum configurable power (Watts) - 1800 W, harmonic distortion - <2%, frequency (sync to mains) 50/60 Hz ±3 Hz sync to mains, Double conversion online topology, crest factor: 3 : 1, Sine wave type, internal bypass (automatic and manual), maximum configurable power - 2200 VA.
Heat dissipation: 535 Btu/h.
IP degree of protection IP20.
Certifications: ENERGY STAR V2.0 (USA), Standards CSA C22.2 No.107.3-05 FCC Part 15 class A UL 1778.
Delivery: Supplied with Software CD, documentation CD, installation guide, removable support feet, USB cable and warranty card.