J&W Intuvo Forensic Specialty Columns, Agilent Technologies
Catalog # AG123-9134-INT
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Specifications
- Column Format:Capillary
- Film Thickness:1.80 µm
- Ø int.:0.32 mm
- Description:GC column module
- Length:30 m
- Polarity:Mid-polarity stationary phase
- Cat. No.:AG123-9134-INT
- Phase:DB-ALC1
Specifications
About this item
Achieve higher forensic performance in blood alcohol analyses with the Intuvo GC 9000 system.
- Optimized primary and confirmation column pair for reliable blood alcohol analysis
- Optimized GC flow path with Agilent Ultra Inert Liners, low-bleed septa, certified vials, and gas clean filters
- For use with the Agilent Intuvo 9000 GC System
Agilent offers a line of Intuvo GC columns (compatible only with Intuvo 9000 GC System) that are designed specifically for reliable blood alcohol analysis. These columns offer superior performance for forensic analyses that involve complex sample matrices, the necessity for low-level detection, and the chemically active characteristics of many of the samples encountered.